Zoro Homepage

Collet Chuck, BT30, ER25, Project 2in

  • Mfr # B3007-0025-2.00

  • Zoro # G0544251


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER25
For Use With
ER Collets
Taper Size
BT30
Min. Collet Capacity
0.0390 in
Projection
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3007-0025-2.00
Zoro #
G0544251
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
BT30
Nut Dia.
1.650 in
Overall Length
3 29/32 in
Nose Dia.
1.6500 in
Outside Diameter - Maximum
1.65 in
Nut Diameter
1.65 in
Compatible Collet Size - Maximum
0.63 in
Compatible Collet Size - Minimum
0.02 in
Shank Thread Size
M32

Details

Item
Collet Chuck
Collet Series
ER25
For Use With
ER Collets
Min. Collet Capacity
0.0390 in
Projection
2 in
Coolant Through
Yes
Max. Collet Capacity
0.629 in
Pre-Balanced
Yes
Material
Molybdenum
Balanceable
No
Coolant Fed
Coolant Through
Features
Pre-Balanced
Standards
DIN 6499
Torque - Maximum
73 ft-lb
T.I.R. Tolerance
0 in
Product Type
BT Collet Chuck
Compatible Collet Series
ER25
Speed - Maximum
23,000 RPM
Compatible Collet Wrench
025-SPAN
Includes Coolant Screws
Coolant Screws Included
Finish
Nickel Chrome
Coolant Supply
Coolant Through
Shank Type
Taper
Compatible Nut Model Number
E25-NUT
Includes Nut
Nut Included

Description

Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.629 in, Projection 2 in, ER25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.