Zoro Homepage

Collet Chuck, BT30, ER25, Project 4in

  • Mfr # B3017-0016-4.00

  • Zoro # G0544139


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER16
For Use With
ER Collets
Balanceable
No
Pre-Balanced
Yes
Material
Molybdenum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3017-0016-4.00
Zoro #
G0544139
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nut Dia.
1.260 in
Taper Size
BT30
Overall Length
5 29/32 in
Nose Dia.
1.2600 in
Nut Diameter
1.26 in
Compatible Collet Size - Minimum
0.02 in
Compatible Collet Size - Maximum
0.41 in

Description

Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.406 in, Projection 4 in, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.