Zoro Homepage

Collet Chuck, BT30, SK10-60

  • Mfr # BT30-SK10-45P

  • Zoro # G0543475


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Collet Series
SK10
For Use With
SK Collets
Taper Size
BT30
Nut Dia.
1.083 in
Min. Collet Capacity
0.0690 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT30-SK10-45P
Zoro #
G0543475
UPC #
-
Country of Origin
Japan

Dimensions

Taper Size
BT30
Nut Dia.
1.083 in
Overall Length
3 43/64 in
Nose Dia.
1.0830 in
Compatible Collet Size - Maximum
0.39 in
Compatible Collet Size - Minimum
0.04 in
Outside Diameter - Maximum
1.08 in
Nut Diameter
1.08 in

Details

Item
Collet Chuck
Collet Series
SK10
For Use With
SK Collets
Min. Collet Capacity
0.0690 in
Material
High Speed Steel
Max. Collet Capacity
0.393 in
Balanceable
No
Pre-Balanced
Yes
Projection
1.77 in
Coolant Through
Yes
Coolant Fed
Coolant Through
Features
Pre-Balanced
Finish
Heat Treated
Compatible Collet Wrench
GH10
Shank Type
Taper
Product Type
BT Collet Chuck
Operating Pressure - Maximum
1,200 psi
Includes Coolant Screws
Coolant Screws Not Included
Speed - Maximum
30,000 RPM
Coolant Supply
Coolant Through
Compatible Collet Series
SK10
Includes Nut
Nut Included
T.I.R. Tolerance
0 in
Torque - Maximum
41 ft-lb
Balance Rating
G2.5

Description

Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0690 in, Max. Collet Capacity 0.393 in, Projection 1.77 in, SK10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.