Zoro Homepage

Collet Chuck, BT30, VC13, Project 90mm

  • Mfr # BT30-VC13-90

  • Zoro # G0543326


product price: $584.99
/ea
Free Shipping & Returns

Key Features

Collet Series
VC13
For Use With
VC Collets
Taper Size
BT30
Min. Collet Capacity
0.1180 in
Projection
3.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT30-VC13-90
Zoro #
G0543326
UPC #
-
Country of Origin
Japan

Dimensions

Taper Size
BT30
Nut Dia.
1.575 in
Overall Length
5 29/64 in
Nose Dia.
1.5750 in
Compatible Collet Size - Maximum
0.51 in
Outside Diameter - Maximum
1.58 in
Compatible Collet Size - Minimum
0.12 in
Nut Diameter
1.58 in

Description

Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.1180 in, Max. Collet Capacity 0.511 in, Projection 3.54 in, VC13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.