Zoro Homepage

Collet Chuck, BT40,150TG, Project 5.500in

  • Mfr # B4007-0500-2.25

  • Zoro # G0543901


product price: $444.99
/ea
Free Shipping & Returns

Key Features

Collet Series
TG150
For Use With
TG Collets
Nut Dia.
3.500 in
Projection
2.25 in
Pre-Balanced
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B4007-0500-2.25
Zoro #
G0543901
UPC #
-
Country of Origin
Japan

Dimensions

Nut Dia.
3.500 in
Taper Size
BT40
Overall Length
4 53/64 in
Nose Dia.
1.3400 in
Nut Diameter
1.34 in
Compatible Collet Size - Minimum
0.13 in

Details

Item
Collet Chuck
Collet Series
TG150
For Use With
TG Collets
Projection
2.25 in
Pre-Balanced
Yes
Max. Collet Capacity
0.500 in
Coolant Through
Yes
Material
Molybdenum
Min. Collet Capacity
0.1250 in
Balanceable
No
Coolant Fed
Coolant Through
Features
Pre-Balanced
Compatible Collet Wrench
50TG-SPAN
Includes Coolant Screws
Coolant Screws Included
Compatible Collet Series
TG50
Speed - Maximum
18,000 RPM
Coolant Supply
Coolant Through
Finish
Nickel Chrome
Product Type
BT Collet Chuck
Includes Nut
Nut Included
Shank Type
Taper
T.I.R. Tolerance
0 in

Description

Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.1250 in, Max. Collet Capacity 0.500 in, Projection 2.25 in, TG150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.