Zoro Homepage

Collet Chuck, BT40,180DA, Project 4in

  • Mfr # B4007-0032-3.13

  • Zoro # G0543956


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER32
For Use With
ER Collets
Coolant Through
Yes
Balanceable
No
Min. Collet Capacity
0.0780 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B4007-0032-3.13
Zoro #
G0543956
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nut Dia.
1.970 in
Taper Size
BT40
Overall Length
5 45/64 in
Nose Dia.
1.9700 in
Nut Diameter
1.97 in
Compatible Collet Size - Maximum
0.79 in
Shank Thread Size
M40
Compatible Collet Size - Minimum
0.08 in
Outside Diameter - Maximum
1.97 in

Description

Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.0780 in, Max. Collet Capacity 0.787 in, Projection 3.15 in, ER32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.