Zoro Homepage

Collet Chuck, BT40, SeriesSK6-90P

  • Mfr # BT40-SK6-90P

  • Zoro # G0542897


product price: $486.99
/ea
Free Shipping & Returns

Key Features

Collet Series
SK6
For Use With
SK Collets
Taper Size
BT40
Pre-Balanced
Yes
Projection
3.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT40-SK6-90P
Zoro #
G0542897
UPC #
-
Country of Origin
Japan

Dimensions

Taper Size
BT40
Nut Dia.
0.768 in
Overall Length
6 7/64 in
Nose Dia.
0.7680 in
Outside Diameter - Maximum
0.77 in
Compatible Collet Size - Minimum
0.03 in
Compatible Collet Size - Maximum
0.25 in
Nut Diameter
0.77 in

Details

Item
Collet Chuck
Collet Series
SK6
For Use With
SK Collets
Pre-Balanced
Yes
Projection
3.54 in
Balanceable
No
Max. Collet Capacity
0.236 in
Material
High Speed Steel
Coolant Through
Yes
Min. Collet Capacity
0.0280 in
Coolant Fed
Coolant Through
Features
Pre-Balanced
Includes Nut
Nut Included
Compatible Collet Series
SK6
T.I.R. Tolerance
0 in
Includes Coolant Screws
Coolant Screws Not Included
Balance Rating
G2.5
Finish
Heat Treated
Speed - Maximum
30,000 RPM
Shank Type
Taper
Compatible Backup Screw Model Number
SKG-8
Product Type
BT Collet Chuck
Operating Pressure - Maximum
1,200 psi
Compatible Collet Wrench
GH6
Coolant Supply
Coolant Through
Torque - Maximum
22 ft-lb

Description

Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.0280 in, Max. Collet Capacity 0.236 in, Projection 3.54 in, SK6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.