This item is Discontinued.

Lyndex-Nikken Collet Chuck, BT40, VC13, Project 120mm BT40-VC13-120

Collet Chuck, BT40, VC13, Project 120mm (Discontinued)

  • Mfr # BT40-VC13-120
  • Zoro # G0542888
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT40-VC13-120
Zoro #
G0542888
UPC #
-
Country of Origin
Japan

Dimensions

Nut Dia.
1.575 in
Taper Size
BT40
Overall Length
7 19/64 in
Nose Dia.
1.5750 in
Compatible Collet Size - Maximum
0.5 in
Compatible Collet Size - Minimum
0.13 in
Nut Diameter
1.58 in

Details

Item
Collet Chuck
Collet Series
VC13
For Use With
VC Collets
Projection
4.72 in
Max. Collet Capacity
0.511 in
Material
High Speed Steel
Pre-Balanced
Yes
Min. Collet Capacity
0.1180 in
Coolant Through
Yes
Balanceable
No
Coolant Fed
Coolant Through
Features
Pre-Balanced
Includes Nut
Nut Included
Compatible Collet Series
VCK13
Compatible Collet Wrench
GH16
Includes Coolant Screws
Coolant Screws Included
Speed - Maximum
40,000 RPM
Shank Type
Taper
Coolant Supply
Coolant Through
T.I.R. Tolerance
0 in
Product Type
BT Collet Chuck

Description

Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.1180 in, Max. Collet Capacity 0.511 in, Projection 4.72 in, VC13

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.