This item is Discontinued.

Lyndex-Nikken Collet Chuck, BT50, MPK4, Project 105mm BT50-MMC4-105

Collet Chuck, BT50, MPK4, Project 105mm (Discontinued)

  • Mfr # BT50-MMC4-105
  • Zoro # G0542739
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT50-MMC4-105
Zoro #
G0542739
UPC #
-
Country of Origin
Japan

Dimensions

Taper Size
BT50
Overall Length
8 1/16 in
Nose Dia.
0.5910 in
Compatible Collet Size - Minimum
0.06 in
Nose Diameter
0.59 in

Details

Item
Collet Chuck
Collet Series
MPK4
For Use With
MPK/VMK Collets
Pre-Balanced
Yes
Min. Collet Capacity
0.0390 in
Material
High Speed Steel
Balanceable
No
Max. Collet Capacity
0.157 in
Coolant Through
Yes
Projection
4.13 in
Coolant Fed
Coolant Through
Features
Pre-Balanced
Speed - Maximum
30,000 RPM
Balance Rating
G2.5
Compatible Collet Series
MPK4
Coolant Supply
Coolant Through
Compatible Collet Wrench
ALLEN6
Shank Type
Taper
T.I.R. Tolerance
0 in
Product Type
BT Collet Chuck
Includes Nut
Nut Not Included

Description

Collet Chuck, Taper Size BT50, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.157 in, Projection 4.13 in, MPK4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.