Zoro Homepage

Collet Chuck, CAT40, ER40, Project 3.130in

  • Mfr # C4007-0040-3.13

  • Zoro # G0542459


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER40
For Use With
ER Collets
Projection
3.15 in
Taper Size
CAT40
Max. Collet Capacity
1.023 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C4007-0040-3.13
Zoro #
G0542459
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT40
Nut Dia.
2.500 in
Overall Length
5 13/16 in
Nose Dia.
2.4800 in
Compatible Collet Size - Maximum
1.02 in
Compatible Collet Size - Minimum
0.12 in
Shank Thread Size
M50
Outside Diameter - Maximum
2.44 in
Nut Diameter
2.48 in

Details

Item
Collet Chuck
Collet Series
ER40
For Use With
ER Collets
Projection
3.15 in
Max. Collet Capacity
1.023 in
Coolant Through
Yes
Material
Molybdenum
Min. Collet Capacity
0.1180 in
Pre-Balanced
Yes
Balanceable
No
Coolant Fed
Coolant Through
Features
Pre-Balanced
Standards
DIN 6499
T.I.R. Tolerance
0 in
Shank Type
Taper
Torque - Maximum
125 ft-lb
Compatible Collet Series
ER40
Includes Coolant Screws
Coolant Screws Included
Compatible Nut Model Number
E40-NUT
Finish
Nickel Chrome
Speed - Maximum
23,000 RPM
Number of Coolant Ports
2
Coolant Supply
Coolant Through
Product Type
CAT Collet Chuck
Includes Nut
Nut Included
Compatible Collet Wrench
040-SPAN

Description

Collet Chuck, Taper Size CAT40, Min. Collet Capacity 0.1180 in, Max. Collet Capacity 1.023 in, Projection 3.15 in, ER40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.