Zoro Homepage

Collet Chuck, CAT40, ER8, Project 2.500in

  • Mfr # C4007-0008-2.50

  • Zoro # G0542547


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER8
For Use With
ER Collets
Pre-Balanced
Yes
Balanceable
No
Nut Dia.
0.470 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C4007-0008-2.50
Zoro #
G0542547
UPC #
-
Country of Origin
Multiple

Dimensions

Nut Dia.
0.470 in
Taper Size
CAT40
Overall Length
5 3/16 in
Nose Dia.
0.4700 in
Nut Diameter
0.47 in
Compatible Collet Size - Minimum
0.02 in
Compatible Collet Size - Maximum
0.2 in

Description

Collet Chuck, Taper Size CAT40, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.196 in, Projection 2.5 in, ER8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.