Zoro Homepage

Collet Chuck, CAT40, SK10, Project 150mm

  • Mfr # CAT40-MMC8C-125U-A

  • Zoro # G0541375


product price: $627.99
/ea
Free Shipping & Returns

Key Features

Collet Series
SK10
For Use With
SK Collets
Max. Collet Capacity
0.314 in
Min. Collet Capacity
0.0790 in
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT40-MMC8C-125U-A
Zoro #
G0541375
UPC #
-
Country of Origin
Japan

Dimensions

Taper Size
CAT40
Nut Dia.
1.083 in
Overall Length
7 31/64 in
Nose Dia.
0.7870 in
Nut Diameter
1.08 in
Compatible Collet Size - Maximum
0.31 in
Compatible Collet Size - Minimum
0.08 in
Nose Diameter
0.79 in

Details

Item
Collet Chuck
Collet Series
SK10
For Use With
SK Collets
Max. Collet Capacity
0.314 in
Min. Collet Capacity
0.0790 in
Coolant Through
Yes
Balanceable
No
Material
High Speed Steel
Pre-Balanced
Yes
Projection
4.8 in
Coolant Fed
Coolant Through
Features
Pre-Balanced
Product Type
CAT Collet Chuck
Compatible Collet Series
MMC8
Coolant Supply
Coolant Through
Compatible Collet Wrench
ALLEN6
Shank Type
Taper

Description

Collet Chuck, Taper Size CAT40, Min. Collet Capacity 0.0790 in, Max. Collet Capacity 0.314 in, Projection 4.8 in, SK10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.