Zoro Homepage

Collet Chuck, CAT40, VMK12, Project 120mm

  • Mfr # C5037-1000-10.00

  • Zoro # G0541698


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Collet Series
VMK12
For Use With
MPK/VMK Collets
Material
Molybdenum
Balanceable
No
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C5037-1000-10.00
Zoro #
G0541698
UPC #
-
Country of Origin
Japan

Dimensions

Taper Size
CAT50
Overall Length
14 in
Nose Dia.
3 1/2 in
Nut Diameter
3.5 in
Compatible Collet Size - Minimum
0.05 in
Compatible Collet Size - Maximum
1 in

Details

Item
Collet Chuck
Collet Series
VMK12
For Use With
MPK/VMK Collets
Material
Molybdenum
Balanceable
No
Coolant Through
Yes
Min. Collet Capacity
0.0470 in
Max. Collet Capacity
1.000 in
Pre-Balanced
Yes
Projection
10 in
Coolant Fed
Coolant Through
Features
Pre-Balanced
Shank Type
Taper
T.I.R. Tolerance
0 in
Includes Nut
Nut Included
Product Type
CAT Collet Chuck
Compatible Collet Series
TG100
Compatible Collet Wrench
100TG-SPAN
Finish
Nickel Chrome
Includes Coolant Screws
Coolant Screws Included
Coolant Supply
Coolant Through
Speed - Maximum
20,000 RPM

Description

Collet Chuck, Taper Size CAT50, Min. Collet Capacity 0.0470 in, Max. Collet Capacity 1.000 in, Projection 10 in, VMK12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.