Zoro Homepage

Collet Chuck, CAT50, 75TG, Project 3.500in

  • Mfr # C5007-0032-4.00

  • Zoro # G0541996


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER32
For Use With
ER Collets
Projection
4 in
Coolant Through
Yes
Nut Dia.
1.970 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C5007-0032-4.00
Zoro #
G0541996
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nut Dia.
1.970 in
Taper Size
CAT50
Overall Length
8 in
Nose Dia.
1.9700 in
Compatible Collet Size - Minimum
0.08 in
Shank Thread Size
M40
Outside Diameter - Maximum
1.97 in
Nut Diameter
1.97 in
Compatible Collet Size - Maximum
0.79 in

Details

Item
Collet Chuck
Collet Series
ER32
For Use With
ER Collets
Projection
4 in
Coolant Through
Yes
Material
Molybdenum
Min. Collet Capacity
0.0780 in
Max. Collet Capacity
0.787 in
Balanceable
No
Pre-Balanced
Yes
Coolant Fed
Coolant Through
Features
Pre-Balanced
Standards
DIN 6499
Compatible Nut Model Number
E32-NUT
Compatible Collet Series
ER32
T.I.R. Tolerance
0 in
Includes Nut
Nut Included
Product Type
CAT Collet Chuck
Compatible Collet Wrench
032-SPAN
Speed - Maximum
23,000 RPM
Torque - Maximum
100 ft-lb
Coolant Supply
Coolant Through
Includes Coolant Screws
Coolant Screws Included
Shank Type
Taper
Finish
Nickel Chrome

Description

Collet Chuck, Taper Size CAT50, Min. Collet Capacity 0.0780 in, Max. Collet Capacity 0.787 in, Projection 4 in, ER32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.