Zoro Homepage

Collet Chuck, CAT50, ER32, Project 2in

  • Mfr # C5027-1000-7.50

  • Zoro # G0541725


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER32
For Use With
ER Collets
Coolant Through
Yes
Projection
7.5 in
Balanceable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C5027-1000-7.50
Zoro #
G0541725
UPC #
-
Country of Origin
Japan

Dimensions

Taper Size
CAT50
Nut Dia.
1.970 in
Overall Length
11 1/2 in
Nose Dia.
2 1/2 in
Compatible Collet Size - Minimum
0.05 in
Nut Diameter
2.5 in
Compatible Collet Size - Maximum
1 in

Details

Item
Collet Chuck
Collet Series
ER32
For Use With
ER Collets
Coolant Through
Yes
Projection
7.5 in
Balanceable
No
Material
Molybdenum
Max. Collet Capacity
1.000 in
Pre-Balanced
Yes
Min. Collet Capacity
0.0470 in
Coolant Fed
Coolant Through
Features
Pre-Balanced
Compatible Collet Series
TG100
T.I.R. Tolerance
0 in
Includes Coolant Screws
Coolant Screws Included
Includes Nut
Nut Included
Shank Type
Taper
Compatible Collet Wrench
100TG-SPAN
Coolant Supply
Coolant Through
Finish
Nickel Chrome
Product Type
CAT Collet Chuck
Speed - Maximum
20,000 RPM

Description

Collet Chuck, Taper Size CAT50, Min. Collet Capacity 0.0470 in, Max. Collet Capacity 1.000 in, Projection 7.5 in, ER32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.