Zoro Homepage

Collet Chuck, CAT50, VC6, Project 165mm

  • Mfr # CAT50-VC13-165U

  • Zoro # G0540657


product price: $716.99
/ea
Free Shipping & Returns

Key Features

Collet Series
VC6
For Use With
VC Collets
Coolant Through
Yes
Balanceable
No
Taper Size
CAT50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT50-VC13-165U
Zoro #
G0540657
UPC #
-
Country of Origin
Japan

Dimensions

Taper Size
CAT50
Nut Dia.
1.083 in
Overall Length
10 1/2 in
Nose Dia.
1.5750 in
Compatible Collet Size - Maximum
0.5 in
Nut Diameter
1.58 in
Compatible Collet Size - Minimum
0.13 in

Description

Collet Chuck, Taper Size CAT50, Min. Collet Capacity 0.1180 in, Max. Collet Capacity 0.511 in, Projection 6.5 in, VC6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.