Zoro Homepage

Collet Chuck, CAT50, VMK12, Project 165mm

  • Mfr # CAT40-VC6-120U

  • Zoro # G0541068


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Collet Series
VMK12
For Use With
MPK/VMK Collets
Coolant Through
Yes
Pre-Balanced
Yes
Taper Size
CAT40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT40-VC6-120U
Zoro #
G0541068
UPC #
-
Country of Origin
Japan

Dimensions

Taper Size
CAT40
Overall Length
7 13/32 in
Nose Dia.
1.0830 in
Nut Diameter
1.08 in
Compatible Collet Size - Maximum
0.25 in
Compatible Collet Size - Minimum
0.13 in

Details

Item
Collet Chuck
Collet Series
VMK12
For Use With
MPK/VMK Collets
Coolant Through
Yes
Pre-Balanced
Yes
Max. Collet Capacity
0.236 in
Projection
4.72 in
Min. Collet Capacity
0.0790 in
Material
High Speed Steel
Balanceable
No
Coolant Fed
Coolant Through
Features
Pre-Balanced
Speed - Maximum
40,000 RPM
Compatible Collet Wrench
GH10
Compatible Collet Series
VCK6
Includes Coolant Screws
Coolant Screws Included
Product Type
CAT Collet Chuck
Shank Type
Taper
T.I.R. Tolerance
0 in
Coolant Supply
Coolant Through
Includes Nut
Nut Included

Description

Collet Chuck, Taper Size CAT40, Min. Collet Capacity 0.0790 in, Max. Collet Capacity 0.236 in, Projection 4.72 in, VMK12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.