This item is Discontinued.

Lyndex-Nikken Collet Chuck, CAT50, VMK8, Project 165mm CAT50-MMC12C-105U

Collet Chuck, CAT50, VMK8, Project 165mm (Discontinued)

  • Mfr # CAT50-MMC12C-105U
  • Zoro # G0540876
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAT50-MMC12C-105U
Zoro #
G0540876
UPC #
-
Country of Origin
Japan

Dimensions

Taper Size
CAT50
Overall Length
8 3/32 in
Nose Dia.
1.1810 in
Nose Diameter
1.18 in
Compatible Collet Size - Minimum
0.19 in

Details

Item
Collet Chuck
Collet Series
VMK8
For Use With
MPK/VMK Collets
Min. Collet Capacity
0.1580 in
Pre-Balanced
Yes
Coolant Through
Yes
Max. Collet Capacity
0.500 in
Material
High Speed Steel
Projection
4.13 in
Balanceable
No
Coolant Fed
Coolant Through
Features
Pre-Balanced
Includes Nut
Nut Not Included
Shank Type
Taper
Speed - Maximum
30,000 RPM
Coolant Supply
Coolant Through
Product Type
CAT Collet Chuck
T.I.R. Tolerance
0 in
Compatible Collet Wrench
ALLEN6
Compatible Collet Series
VMK12
Balance Rating
G2.5

Description

Collet Chuck, Taper Size CAT50, Min. Collet Capacity 0.1580 in, Max. Collet Capacity 0.500 in, Projection 4.13 in, VMK8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.