Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, HSK100, ER16, Project 4in

  • Mfr # CAT50-VC6-105U

  • Zoro # G0540648


product price: $676.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER16
For Use With
ER Collets
Taper Size
CAT50
Projection
4.13 in
Balanceable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT50-VC6-105U
Zoro #
G0540648
UPC #
-
Country of Origin
Japan

Dimensions

Taper Size
CAT50
Nut Dia.
1.260 in
Overall Length
8 9/64 in
Nose Dia.
1.0830 in
Nut Diameter
1.08 in
Compatible Collet Size - Minimum
0.13 in
Compatible Collet Size - Maximum
0.25 in

Details

Item
Collet Chuck
Collet Series
ER16
For Use With
ER Collets
Projection
4.13 in
Balanceable
No
Min. Collet Capacity
0.0790 in
Pre-Balanced
Yes
Material
High Speed Steel
Max. Collet Capacity
0.236 in
Coolant Through
Yes
Coolant Fed
Coolant Through
Features
Pre-Balanced
Includes Nut
Nut Included
Compatible Collet Wrench
GH10
Coolant Supply
Coolant Through
Compatible Collet Series
VCK6
Includes Coolant Screws
Coolant Screws Included
Speed - Maximum
40,000 RPM
Product Type
CAT Collet Chuck
Shank Type
Taper
T.I.R. Tolerance
0 in

Description

Collet Chuck, Taper Size CAT50, Min. Collet Capacity 0.0790 in, Max. Collet Capacity 0.236 in, Projection 4.13 in, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.