Collet Chuck, HSK63A, SK25135P

  • Mfr # HSK63A-SK25C-135

  • Zoro # G0538721


product price:  $692.99
/ea
Free Shipping & Returns

Key Features

Collet Series
SK25
For Use With
SK Collets
Projection
5.32 in
Coolant Through
Yes
Max. Collet Capacity
1.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HSK63A-SK25C-135
Zoro #
G0538721
UPC #
-
Country of Origin
Japan

Dimensions

Nut Dia.
2.165 in
Taper Size
HSK63A
Overall Length
6 9/16 in
Nose Dia.
2.1650 in
Compatible Collet Size - Minimum
0.63 in
Compatible Collet Size - Maximum
1 in
Nut Diameter
2.17 in

Details

Item
Collet Chuck
Collet Series
SK25
For Use With
SK Collets
Projection
5.32 in
Coolant Through
Yes
Max. Collet Capacity
1.000 in
Balanceable
No
Min. Collet Capacity
0.6100 in
Material
High Speed Steel
Pre-Balanced
Yes
Coolant Fed
Coolant Through
Features
Pre-Balanced
Compatible Collet Series
SK25
Coolant Supply
Coolant Through
Product Type
HSK Collet Chuck
Includes Nut
Nut Included
Shank Type
Taper
Compatible Collet Wrench
9HC22
Operating Pressure - Maximum
1,200 psi
Finish
Heat Treated
T.I.R. Tolerance
0 in
Speed - Maximum
15,000 RPM
Includes Coolant Screws
Coolant Screws Not Included

Description

Collet Chuck, Taper Size HSK63A, Min. Collet Capacity 0.6100 in, Max. Collet Capacity 1.000 in, Projection 5.32 in, SK25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.