5 pc. 3/8 in. Dr. Bolt Extractor Set, Stripped Bolt Remover, SAE/Metric
- Mfr # W38918
- Zoro # G723310537
product price:Â
$
32.29
/ea
Key Features
Material
Chrome Molybdenum Steel
Includes
(5) Extractor Drives: 5/16 (8mm), 3/8 (10mm), 1/2 (13mm), 11/16, 3/4 in. (19mm)
Case Included
No
Color
Black
Drive Size (In.)
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W38918
- Zoro #
- G723310537
- UPC #
- 39564106439
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size (In.)
- 3/8 in
- Size
- Bolt Extractors: 5/16 (8mm), 3/8 (10mm), 1/2 (13mm), 11/16, 3/4 in. (19mm)
Details
- Item
- Extractor Set-Bolt
- Material
- Chrome Molybdenum Steel
- Includes
- (5) Extractor Drives: 5/16 (8mm), 3/8 (10mm), 1/2 (13mm), 11/16, 3/4 in. (19mm)
- Case Included
- No
- Color
- Black
- Drive End Type
- Extractor
- Type
- Bolt
Description
The Performance Tool W38918 3/8-Inch drive 5 Piece Bolt Extractor Set (metric/SAE) is a reliable tool for removing old, stripped, rusted or painted nuts and bolts thanks to its patented gripping edges. Made of high-quality chrome molybdenum steel, this bolt extractor set is strong and durable. The set includes five different sizes, so you can choose the perfect size for your needs. Designed to be easy to use, the gripping edges provide a secure and comfortable grip, making it effortless to remove even the most stubborn bolts. Whether you're a professional mechanic or a DIY enthusiast, this bolt extractor set is an essential tool for removing stubborn bolts and nuts, making it a versatile addition to any toolkit.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.