Collet, ER11, 4.5mm
Mfr # E11-177
Zoro # G2051765
product price: $54.85
/eaKey Features
Collet Series
ER11
Range
4.50 to 4.00mm
Coolant Through
No
For Use With
Collet Chucks
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E11-177
Zoro #
G2051765
UPC #
-
Country of Origin
Japan
Dimensions
Size
4.50mm
Overall Length
45/64 in
Head Dia.
0.4600 in
Max. Body Dia.
4.50mm
Max. Bore Dia.
0.3070 in
Outside Diameter - Maximum
0.46 in
Details
Item
Collet
Collet Series
ER11
Range
4.50 to 4.00mm
Coolant Through
No
For Use With
Collet Chucks
Coolant Fed
Non-Coolant Through
Compatible with Product Type
ER Collet Chucks
Face Shape
Round
Taper Angle
16 Degrees
Measurement System
Metric
Collet Type
Standard
Number of Slots
6
Material
Chromium-Molybdenum
Collapse Range - Minimum
4 mm
Collapse Range - Maximum
4.5 mm
Compatible Collet Chuck
ER Collet Chucks
Standards
DIN 6499
Bore Shape
Round
Description
Collet, ER11, Round, Overall Length 45/64 in, DIN 6499
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.