Collet, ER11, 5.5mm
Mfr # E11-216
Zoro # G2051729
product price: $51.79
/eaKey Features
Collet Series
ER11
Range
5.50 to 5.00mm
For Use With
Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E11-216
Zoro #
G2051729
UPC #
-
Country of Origin
Japan
Dimensions
Size
5.50mm
Overall Length
45/64 in
Max. Body Dia.
5.500mm
Head Dia.
0.4600 in
Max. Bore Dia.
0.3070 in
Outside Diameter - Maximum
0.46 in
Details
Item
Collet
Collet Series
ER11
Range
5.50 to 5.00mm
For Use With
Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
Face Shape
Round
Collet Type
Standard
Compatible with Product Type
ER Collet Chucks
Measurement System
Metric
Number of Slots
6
Taper Angle
16 Degrees
Material
Chromium-Molybdenum
Collapse Range - Maximum
5.5 mm
Compatible Collet Chuck
ER Collet Chucks
Collapse Range - Minimum
5 mm
Standards
DIN 6499
Bore Shape
Round
Description
Collet, ER11, Round, Overall Length 45/64 in, DIN 6499
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.