Zoro Homepage

Collet, ER11, 6mm

  • Mfr # E11-236

  • Zoro # G2051701


product price: $52.85
/ea

Key Features

Collet Series
ER11
Range
6.00 to 5.50mm
Coolant Through
No
For Use With
Collet Chucks
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E11-236
Zoro #
G2051701
UPC #
-
Country of Origin
Japan

Dimensions

Size
6.00mm
Overall Length
45/64 in
Max. Bore Dia.
0.3070 in
Head Dia.
0.4600 in
Max. Body Dia.
6.00mm
Min. Size
6.00mm
Outside Diameter - Maximum
0.46 in

Details

Item
Collet
Collet Series
ER11
Range
6.00 to 5.50mm
Coolant Through
No
For Use With
Collet Chucks
Coolant Fed
Non-Coolant Through
Taper Angle
16 Degrees
Number of Slots
6
Measurement System
Metric
Collet Type
Standard
Compatible with Product Type
ER Collet Chucks
Face Shape
Round
Material
Chromium-Molybdenum
Compatible Collet Chuck
ER Collet Chucks
Collapse Range - Minimum
5.5 mm
Standards
DIN 6499
Bore Shape
Round
Collapse Range - Maximum
6 mm

Description

Collet, ER11, Round, Overall Length 45/64 in, DIN 6499

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.