Collet, ER11, 9/64in
Mfr # E11-009
Zoro # G2051990
product price: $51.75
/eaKey Features
Collet Series
ER11
Range
0.141" to 0.125"
Coolant Through
No
For Use With
Collet Chucks
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E11-009
Zoro #
G2051990
UPC #
-
Country of Origin
Japan
Dimensions
Size
9/64"
Head Dia.
0.4600 in
Overall Length
45/64 in
Max. Body Dia.
9/64 in
Max. Bore Dia.
0.3070 in
Outside Diameter - Maximum
0.45 in
Details
Item
Collet
Collet Series
ER11
Range
0.141" to 0.125"
Coolant Through
No
For Use With
Collet Chucks
Coolant Fed
Non-Coolant Through
Face Shape
Round
Collet Type
Standard
Number of Slots
6
Compatible with Product Type
ER Collet Chucks
Taper Angle
16 Degrees
Measurement System
Inch
Material
Chromium-Molybdenum
Standards
DIN 6499
Collapse Range - Minimum
0.125 in
Compatible Collet Chuck
ER Collet Chucks
Collapse Range - Maximum
0.141 in
Bore Shape
Round
Description
Collet, ER11, Round, Overall Length 45/64 in, DIN 6499
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.