Zoro Homepage

Collet, ER16, 2.5mm

  • Mfr # E16-098

  • Zoro # G2051275


product price: $56.89
/ea

Key Features

Collet Series
ER16
Range
2.50 to 2.00mm
For Use With
Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E16-098
Zoro #
G2051275
UPC #
-
Country of Origin
Japan

Dimensions

Size
2.50mm
Overall Length
1 1/16 in
Max. Body Dia.
2.50mm
Max. Bore Dia.
11.30mm
Head Dia.
17.20mm
Clamping Hole Length
45/64 in
Outside Diameter - Maximum
0.67 in

Details

Item
Collet
Collet Series
ER16
Range
2.50 to 2.00mm
For Use With
Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
Taper Angle
16 Degrees
Collet Type
Standard
Compatible with Product Type
ER Collet Chucks
Number of Slots
8
Measurement System
Metric
Face Shape
Round
Material
Chromium-Molybdenum
Compatible Collet Chuck
ER Collet Chucks
Bore Shape
Round
Collapse Range - Minimum
2 mm
Collapse Range - Maximum
2.5 mm
Standards
DIN 6499

Description

Collet, ER16, Round, Overall Length 1 1/16 in, DIN 6499

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.