Collet, ER16, 5/16in
Mfr # E16-020
Zoro # G2051415
product price: $53.69
/eaKey Features
Collet Series
ER16
Range
0.312" to 0.281"
Coolant Through
No
For Use With
Collet Chucks
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E16-020
Zoro #
G2051415
UPC #
-
Country of Origin
Japan
Dimensions
Size
5/16"
Max. Body Dia.
5/16 in
Max. Bore Dia.
11.30mm
Head Dia.
17.20mm
Overall Length
1 1/16 in
Min. Size
0.2810 in
Outside Diameter - Maximum
0.67 in
Description
Collet, ER16, Round, Overall Length 1 1/16 in, DIN 6499
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.