Zoro Homepage

Collet, ER16, 5mm

  • Mfr # E16-196

  • Zoro # G2051196


product price: $51.99
/ea

Key Features

Collet Series
ER16
Range
5.00 to 4.50mm
For Use With
Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E16-196
Zoro #
G2051196
UPC #
-
Country of Origin
Japan

Dimensions

Size
5.00mm
Max. Body Dia.
5.00mm
Head Dia.
17.20mm
Overall Length
1 1/16 in
Max. Bore Dia.
11.30mm
Outside Diameter - Maximum
0.67 in
Clamping Hole Length
45/64 in

Details

Item
Collet
Collet Series
ER16
Range
5.00 to 4.50mm
For Use With
Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
Face Shape
Round
Taper Angle
16 Degrees
Compatible with Product Type
ER Collet Chucks
Measurement System
Metric
Collet Type
Standard
Number of Slots
8
Material
Chromium-Molybdenum
Bore Shape
Round
Standards
DIN 6499
Collapse Range - Minimum
4.5 mm
Collapse Range - Maximum
5 mm
Compatible Collet Chuck
ER Collet Chucks

Description

Collet, ER16, Round, Overall Length 1 1/16 in, DIN 6499

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.