Zoro Homepage

Collet, ER16, 7/32in

  • Mfr # E16-014

  • Zoro # G2051500


product price: $53.69
/ea

Key Features

Collet Series
ER16
Range
0.219" to 0.187"
For Use With
Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E16-014
Zoro #
G2051500
UPC #
-
Country of Origin
Japan

Dimensions

Size
7/32"
Min. Size
0.1870 in
Max. Bore Dia.
11.30mm
Max. Body Dia.
7/32 in
Overall Length
1 1/16 in
Head Dia.
17.20mm
Outside Diameter - Maximum
0.67 in
Clamping Hole Length
45/64 in

Details

Item
Collet
Collet Series
ER16
Range
0.219" to 0.187"
For Use With
Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
Face Shape
Round
Collet Type
Standard
Compatible with Product Type
ER Collet Chucks
Measurement System
Inch
Taper Angle
16 Degrees
Number of Slots
8
Material
Chromium-Molybdenum
Bore Shape
Round
Standards
DIN 6499
Compatible Collet Chuck
ER Collet Chucks
Collapse Range - Minimum
0.187 in
Collapse Range - Maximum
0.219 in

Description

Collet, ER16, Round, Overall Length 1 1/16 in, DIN 6499

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.