Collet, ER16, 7.5mm
Mfr # E16-295
Zoro # G2051099
product price: $53.69
/eaKey Features
Collet Series
ER16
Range
0 to 100, 0 to 1000
For Use With
Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E16-295
Zoro #
G2051099
UPC #
-
Country of Origin
Japan
Dimensions
Size
7.50mm
Max. Body Dia.
7.50mm
Overall Length
1 1/16 in
Max. Bore Dia.
11.30mm
Head Dia.
17.20mm
Outside Diameter - Maximum
0.67 in
Details
Item
Collet
Collet Series
ER16
Range
0 to 100, 0 to 1000
For Use With
Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
Taper Angle
16 Degrees
Face Shape
Round
Measurement System
Metric
Compatible with Product Type
ER Collet Chucks
Collet Type
Standard
Number of Slots
8
Material
Chromium-Molybdenum
Collapse Range - Maximum
7.5 mm
Collapse Range - Minimum
7 mm
Standards
DIN 6499
Compatible Collet Chuck
ER Collet Chucks
Bore Shape
Round
Description
Collet, ER16, Round, Overall Length 1 1/16 in, DIN 6499
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.