Collet, ER20, 11/32in
Mfr # E20-022
Zoro # G2050767
product price: $67.45
/eaKey Features
Collet Series
ER20
Range
0.344" to 0.312"
For Use With
Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E20-022
Zoro #
G2050767
UPC #
-
Country of Origin
Japan
Dimensions
Size
11/32"
Min. Size
0.3120 in
Max. Bore Dia.
14.50mm
Max. Body Dia.
11/32 in
Head Dia.
21.20mm
Overall Length
1 7/32 in
Outside Diameter - Maximum
0.83 in
Description
Collet, ER20, Round, Overall Length 1 7/32 in, DIN 6499
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.