Collet, ER20, 13mmin
Mfr # E20-511
Zoro # G2050301
product price: $65.45
/eaKey Features
Collet Series
ER20
Range
13.00 to 12.00mm
For Use With
Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E20-511
Zoro #
G2050301
UPC #
-
Country of Origin
Japan
Dimensions
Size
13.00mm
Overall Length
1 7/32 in
Head Dia.
21.20mm
Max. Body Dia.
13.00mm
Max. Bore Dia.
14.50mm
Outside Diameter - Maximum
0.83 in
Details
Item
Collet
Collet Series
ER20
Range
13.00 to 12.00mm
For Use With
Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
Number of Slots
6
Measurement System
Metric
Collet Type
Standard
Face Shape
Round
Compatible with Product Type
ER Collet Chucks
Taper Angle
16 Degrees
Material
Chromium-Molybdenum
Collapse Range - Minimum
12 mm
Bore Shape
Round
Standards
DIN 6499
Collapse Range - Maximum
13 mm
Compatible Collet Chuck
ER Collet Chucks
Description
Collet, ER20, Round, Overall Length 1 7/32 in, DIN 6499
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.