Zoro Homepage

Collet, ER25, 10mm

  • Mfr # E25-393

  • Zoro # G2049656


product price: $54.69
/ea

Key Features

Collet Series
ER25
Range
10.00 to 9.00mm
For Use With
Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E25-393
Zoro #
G2049656
UPC #
-
Country of Origin
Japan

Dimensions

Size
10.00mm
Max. Bore Dia.
18.50mm
Max. Body Dia.
10.00mm
Head Dia.
26.2mm
Overall Length
1 3/8 in
Outside Diameter - Maximum
1.02 in

Details

Item
Collet
Collet Series
ER25
Range
10.00 to 9.00mm
For Use With
Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Collet Type
Standard
Compatible with Product Type
ER Collet Chucks
Number of Slots
6
Face Shape
Round
Taper Angle
16 Degrees
Material
Chromium-Molybdenum
Collapse Range - Minimum
9 mm
Bore Shape
Round
Compatible Collet Chuck
ER Collet Chucks
Collapse Range - Maximum
10 mm
Standards
DIN 6499

Description

Collet, ER25, Round, Overall Length 1 3/8 in, DIN 6499

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.