Collet, ER25, 13mmin
Mfr # E25-511
Zoro # G2049559
product price: $54.15
/eaKey Features
Collet Series
ER25
Range
13.00 to 12.00mm
For Use With
Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E25-511
Zoro #
G2049559
UPC #
-
Country of Origin
Japan
Dimensions
Size
13.00mm
Head Dia.
26.2mm
Max. Body Dia.
13.00mm
Max. Bore Dia.
18.50mm
Overall Length
1 3/8 in
Outside Diameter - Maximum
1.02 in
Details
Item
Collet
Collet Series
ER25
Range
13.00 to 12.00mm
For Use With
Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
Taper Angle
16 Degrees
Collet Type
Standard
Measurement System
Metric
Compatible with Product Type
ER Collet Chucks
Number of Slots
6
Face Shape
Round
Material
Chromium-Molybdenum
Collapse Range - Minimum
12 mm
Bore Shape
Round
Standards
DIN 6499
Collapse Range - Maximum
13 mm
Compatible Collet Chuck
ER Collet Chucks
Description
Collet, ER25, Round, Overall Length 1 3/8 in, DIN 6499
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.