Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet, ER25, 19/32in

  • Mfr # E25-038

  • Zoro # G2049875


product price: $54.15
/ea

Key Features

Collet Series
ER25
Range
0.594" to 0.563"
For Use With
Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E25-038
Zoro #
G2049875
UPC #
-
Country of Origin
Japan

Dimensions

Size
19/32"
Max. Body Dia.
19/32 in
Min. Size
0.5630 in
Max. Bore Dia.
18.50mm
Overall Length
1 3/8 in
Head Dia.
26.20mm
Outside Diameter - Maximum
1.02 in

Details

Item
Collet
Collet Series
ER25
Range
0.594" to 0.563"
For Use With
Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
Collet Type
Standard
Number of Slots
6
Compatible with Product Type
ER Collet Chucks
Taper Angle
16 Degrees
Face Shape
Round
Measurement System
Inch
Material
Chromium-Molybdenum
Standards
DIN 6499
Collapse Range - Minimum
0.563 in
Bore Shape
Round
Collapse Range - Maximum
0.594 in
Compatible Collet Chuck
ER Collet Chucks

Description

Collet, ER25, Round, Overall Length 1 3/8 in, DIN 6499

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.