Zoro Homepage

Collet, ER25, 4mm

  • Mfr # E25-157

  • Zoro # G2049796


product price: $54.15
/ea

Key Features

Collet Series
ER25
Range
4.00 to 3.00mm
For Use With
Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E25-157
Zoro #
G2049796
UPC #
-
Country of Origin
Japan

Dimensions

Size
4.00mm
Head Dia.
26.2mm
Max. Body Dia.
4.00mm
Overall Length
1 3/8 in
Max. Bore Dia.
18.50mm
Outside Diameter - Maximum
1.02 in
Clamping Hole Length
29/32 in

Details

Item
Collet
Collet Series
ER25
Range
4.00 to 3.00mm
For Use With
Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
Collet Type
Standard
Measurement System
Metric
Compatible with Product Type
ER Collet Chucks
Face Shape
Round
Number of Slots
6
Taper Angle
16 Degrees
Material
Chromium-Molybdenum
Standards
DIN 6499
Collapse Range - Maximum
4 mm
Bore Shape
Round
Compatible Collet Chuck
ER Collet Chucks
Collapse Range - Minimum
3 mm

Description

Collet, ER25, Round, Overall Length 1 3/8 in, DIN 6499

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.