Zoro Homepage

Collet, ER25, 9mm

  • Mfr # E25-354

  • Zoro # G2049680


product price: $56.75
/ea

Key Features

Collet Series
ER25
Range
9.00 to 8.00mm
Coolant Through
No
For Use With
Collet Chucks
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E25-354
Zoro #
G2049680
UPC #
-
Country of Origin
Japan

Dimensions

Size
9.00mm
Max. Body Dia.
9.00mm
Max. Bore Dia.
18.50mm
Overall Length
1 3/8 in
Head Dia.
26.2mm
Clamping Hole Length
1 3/32 in
Outside Diameter - Maximum
1.02 in

Details

Item
Collet
Collet Series
ER25
Range
9.00 to 8.00mm
Coolant Through
No
For Use With
Collet Chucks
Coolant Fed
Non-Coolant Through
Taper Angle
16 Degrees
Collet Type
Standard
Face Shape
Round
Number of Slots
6
Compatible with Product Type
ER Collet Chucks
Measurement System
Metric
Material
Chromium-Molybdenum
Collapse Range - Maximum
9 mm
Standards
DIN 6499
Bore Shape
Round
Compatible Collet Chuck
ER Collet Chucks
Collapse Range - Minimum
8 mm

Description

Collet, ER25, Round, Overall Length 1 3/8 in, DIN 6499

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.