Collet, ER32, 13mmin
Mfr # E32-511
Zoro # G2048676
product price: $60.85
/eaKey Features
Collet Series
ER32
Range
13.00 to 12.00mm
For Use With
Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E32-511
Zoro #
G2048676
UPC #
-
Country of Origin
Japan
Dimensions
Size
13.00mm
Max. Bore Dia.
24.40mm
Max. Body Dia.
13.00mm
Head Dia.
33.20mm
Overall Length
1 9/16 in
Outside Diameter - Maximum
1.3 in
Details
Item
Collet
Collet Series
ER32
Range
13.00 to 12.00mm
For Use With
Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
Collet Type
Standard
Taper Angle
16 Degrees
Face Shape
Round
Compatible with Product Type
ER Collet Chucks
Measurement System
Metric
Number of Slots
6
Material
Chromium-Molybdenum
Collapse Range - Minimum
12 mm
Collapse Range - Maximum
13 mm
Compatible Collet Chuck
ER Collet Chucks
Standards
DIN 6499
Bore Shape
Round
Description
Collet, ER32, Round, Overall Length 1 9/16 in, DIN 6499
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.