Zoro Homepage

Collet, ER32, 7/32in

  • Mfr # E32-014

  • Zoro # G2049419


product price: $60.85
/ea

Key Features

Collet Series
ER32
Range
0.218" to 0.187"
For Use With
Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E32-014
Zoro #
G2049419
UPC #
-
Country of Origin
Japan

Dimensions

Size
7/32"
Head Dia.
33.20mm
Overall Length
1 9/16 in
Max. Body Dia.
7/32 in
Max. Bore Dia.
24.40mm
Min. Size
0.1870 in
Outside Diameter - Maximum
1.3 in
Clamping Hole Length
63/64 in

Details

Item
Collet
Collet Series
ER32
Range
0.218" to 0.187"
For Use With
Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
Taper Angle
16 Degrees
Measurement System
Inch
Collet Type
Standard
Face Shape
Round
Compatible with Product Type
ER Collet Chucks
Number of Slots
6
Material
Chromium-Molybdenum
Collapse Range - Minimum
0.187 in
Bore Shape
Round
Collapse Range - Maximum
0.219 in
Compatible Collet Chuck
ER Collet Chucks
Standards
DIN 6499

Description

Collet, ER32, Round, Overall Length 1 9/16 in, DIN 6499

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.