Collet, ER40, 13/32
Mfr # E40-026
Zoro # G2048326
product price: $86.39
/ea
Free Shipping & Returns
Key Features
Collet Series
ER40
Range
0.406" to 0.375"
For Use With
Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E40-026
Zoro #
G2048326
UPC #
-
Country of Origin
Japan
Dimensions
Size
13/32
Max. Bore Dia.
31.20mm
Head Dia.
41.20mm
Max. Body Dia.
13/32 in
Min. Size
3/8 in
Overall Length
1 13/16 in
Clamping Hole Length
1 7/32 in
Outside Diameter - Maximum
1.61 in
Description
Collet, ER40, Round, Overall Length 1 13/16 in, DIN 6499
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.