Zoro Homepage

Collet, ER40, 22mm

  • Mfr # E40-866

  • Zoro # G2047617


product price: $86.39
/ea
Free Shipping & Returns

Key Features

Collet Series
ER40
Range
22.00 to 21.00mm
For Use With
Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E40-866
Zoro #
G2047617
UPC #
-
Country of Origin
Japan

Dimensions

Size
22.00mm
Max. Bore Dia.
31.20mm
Overall Length
1 13/16 in
Head Dia.
41.20mm
Max. Body Dia.
22.0mm
Outside Diameter - Maximum
1.61 in

Details

Item
Collet
Collet Series
ER40
Range
22.00 to 21.00mm
For Use With
Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
Taper Angle
16 Degrees
Compatible with Product Type
ER Collet Chucks
Number of Slots
8
Collet Type
Standard
Face Shape
Round
Measurement System
Metric
Material
Chromium-Molybdenum
Standards
DIN 6499
Compatible Collet Chuck
ER Collet Chucks
Collapse Range - Maximum
22 mm
Bore Shape
Round
Collapse Range - Minimum
21 mm

Description

Collet, ER40, Round, Overall Length 1 13/16 in, DIN 6499

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.