Zoro Homepage

Collet, ER40, 7/16in

  • Mfr # E40-028

  • Zoro # G2048317


product price: $86.39
/ea
Free Shipping & Returns

Key Features

Collet Series
ER40
Range
0.437" to 0.406"
For Use With
Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E40-028
Zoro #
G2048317
UPC #
-
Country of Origin
Japan

Dimensions

Size
7/16"
Max. Bore Dia.
31.20mm
Overall Length
1 13/16 in
Min. Size
0.4060 in
Head Dia.
41.20mm
Max. Body Dia.
7/16 in
Clamping Hole Length
1 19/64 in
Outside Diameter - Maximum
1.61 in

Details

Item
Collet
Collet Series
ER40
Range
0.437" to 0.406"
For Use With
Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
Collet Type
Standard
Number of Slots
8
Measurement System
Inch
Taper Angle
16 Degrees
Compatible with Product Type
ER Collet Chucks
Face Shape
Round
Material
Chromium-Molybdenum
Collapse Range - Maximum
0.438 in
Compatible Collet Chuck
ER Collet Chucks
Standards
DIN 6499
Collapse Range - Minimum
0.406 in
Bore Shape
Round

Description

Collet, ER40, Round, Overall Length 1 13/16 in, DIN 6499

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.