Zoro Homepage

Collet, ER40, 9/16in

  • Mfr # E40-036

  • Zoro # G2048256


product price: $86.39
/ea
Free Shipping & Returns

Key Features

Collet Series
ER40
Range
0.563" to 0.531"
Coolant Through
No
For Use With
Collet Chucks
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E40-036
Zoro #
G2048256
UPC #
-
Country of Origin
Japan

Dimensions

Size
9/16"
Max. Body Dia.
9/16 in
Head Dia.
41.20mm
Min. Size
0.5310 in
Max. Bore Dia.
31.20mm
Overall Length
1 13/16 in
Outside Diameter - Maximum
1.61 in

Details

Item
Collet
Collet Series
ER40
Range
0.563" to 0.531"
Coolant Through
No
For Use With
Collet Chucks
Coolant Fed
Non-Coolant Through
Face Shape
Round
Compatible with Product Type
ER Collet Chucks
Collet Type
Standard
Number of Slots
8
Taper Angle
16 Degrees
Measurement System
Inch
Material
Chromium-Molybdenum
Compatible Collet Chuck
ER Collet Chucks
Collapse Range - Minimum
0.531 in
Standards
DIN 6499
Collapse Range - Maximum
0.563 in
Bore Shape
Round

Description

Collet, ER40, Round, Overall Length 1 13/16 in, DIN 6499

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.