Zoro Homepage

Collet, ER8, 1mm

  • Mfr # ER8-039

  • Zoro # G2047328


product price: $81.15
/ea
Free Shipping & Returns

Key Features

Collet Series
ER8
Range
1.00 to 0.50mm
Coolant Through
No
For Use With
Collet Chucks
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER8-039
Zoro #
G2047328
UPC #
-
Country of Origin
Japan

Dimensions

Size
1.00mm
Min. Size
1.00mm
Head Dia.
0.3300 in
Max. Bore Dia.
0.2160 in
Max. Body Dia.
1.00mm
Overall Length
17/32 in
Clamping Hole Length
19/64 in
Outside Diameter - Maximum
0.33 in

Details

Item
Collet
Collet Series
ER8
Range
1.00 to 0.50mm
Coolant Through
No
For Use With
Collet Chucks
Coolant Fed
Non-Coolant Through
Number of Slots
6
Taper Angle
16 Degrees
Face Shape
Round
Measurement System
Metric
Compatible with Product Type
ER Collet Chucks
Collet Type
Standard
Material
Chromium-Molybdenum
Bore Shape
Round
Collapse Range - Maximum
1 mm
Standards
DIN 6499
Collapse Range - Minimum
0.5 mm
Compatible Collet Chuck
ER Collet Chucks

Description

Collet, ER8, Round, Overall Length 17/32 in, DIN 6499

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.