Collet, ER8, 4.5mm
Mfr # ER8-177
Zoro # G2047258
product price: $80.99
/ea
Free Shipping & Returns
Key Features
Collet Series
ER8
Range
4.50 to 4.00mm
Coolant Through
No
For Use With
Collet Chucks
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ER8-177
Zoro #
G2047258
UPC #
-
Country of Origin
Japan
Dimensions
Size
4.50mm
Max. Bore Dia.
0.2160 in
Max. Body Dia.
4.50mm
Overall Length
17/32 in
Head Dia.
0.3300 in
Outside Diameter - Maximum
0.33 in
Details
Item
Collet
Collet Series
ER8
Range
4.50 to 4.00mm
Coolant Through
No
For Use With
Collet Chucks
Coolant Fed
Non-Coolant Through
Face Shape
Round
Measurement System
Metric
Number of Slots
6
Compatible with Product Type
ER Collet Chucks
Collet Type
Standard
Taper Angle
16 Degrees
Material
Chromium-Molybdenum
Bore Shape
Round
Standards
DIN 6499
Compatible Collet Chuck
ER Collet Chucks
Collapse Range - Maximum
4.5 mm
Collapse Range - Minimum
4 mm
Description
Collet, ER8, Round, Overall Length 17/32 in, DIN 6499
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.