Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet, ER8, 4mm

  • Mfr # ER8-157

  • Zoro # G2047267


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER8
Range
4.00 to 3.50mm
Coolant Through
No
For Use With
Collet Chucks
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER8-157
Zoro #
G2047267
UPC #
-
Country of Origin
Japan

Dimensions

Size
4.00mm
Min. Size
4.00mm
Head Dia.
0.3300 in
Overall Length
17/32 in
Max. Body Dia.
4.00mm
Max. Bore Dia.
0.2160 in
Outside Diameter - Maximum
0.33 in

Details

Item
Collet
Collet Series
ER8
Range
4.00 to 3.50mm
Coolant Through
No
For Use With
Collet Chucks
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Taper Angle
16 Degrees
Collet Type
Standard
Face Shape
Round
Number of Slots
6
Compatible with Product Type
ER Collet Chucks
Material
Chromium-Molybdenum
Standards
DIN 6499
Bore Shape
Round
Compatible Collet Chuck
ER Collet Chucks
Collapse Range - Minimum
3.5 mm
Collapse Range - Maximum
4 mm

Description

Collet, ER8, Round, Overall Length 17/32 in, DIN 6499

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.