Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Hex, 16C, 1/4in

  • Mfr # 163-016

  • Zoro # G2056260


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Collet Series
16C
Range
Exact Size
Coolant Through
No
For Use With
Collet System
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
163-016
Zoro #
G2056260
UPC #
-
Country of Origin
India

Dimensions

Size
1/4"
Max. Body Dia.
1/4 in
Overall Length
4 5/16 in
Min. Size
1/4 in
Internal Thread Size
1 11/16"-20
Head Dia.
2.2600 in
Max. Bore Dia.
1.8900 in
External Thread Size
M47.5 x 1.75
Clamping Hole Length
29/32 in
Outside Diameter - Maximum
2.26 in

Details

Item
Collet
Collet Series
16C
Range
Exact Size
Coolant Through
No
For Use With
Collet System
Coolant Fed
Non-Coolant Through
Face Shape
Hex
External Thread Direction
Right Hand
Number of Slots
3
Internal Thread Direction
Right Hand
TIR Max.
0.0025 in
Measurement System
Inch
For Shank Type
Hex
Taper Angle
20 Degrees
Collet Type
Standard
Bore Shape
Hex
T.I.R. Tolerance
0.0025 in
Collapse Range - Maximum
0.25 in

Description

Collet, 16C, Hex, Overall Length 4 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.