Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Hex, 16C, 3/16in

  • Mfr # 163-012

  • Zoro # G2056279


product price: $110.66
/ea
Free Shipping & Returns

Key Features

Collet Series
16C
Range
Exact Size
For Use With
Collet System
Coolant Through
No
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
163-012
Zoro #
G2056279
UPC #
-
Country of Origin
India

Dimensions

Size
3/16"
Min. Size
3/16 in
Head Dia.
2.2600 in
Internal Thread Size
1 11/16"-20
Max. Body Dia.
3/16 in
Max. Bore Dia.
1.8900 in
Overall Length
4 5/16 in
External Thread Size
M47.5 x 1.75
Outside Diameter - Maximum
2.26 in
Clamping Hole Length
29/32 in

Details

Item
Collet
Collet Series
16C
Range
Exact Size
For Use With
Collet System
Coolant Through
No
Coolant Fed
Non-Coolant Through
External Thread Direction
Right Hand
Face Shape
Hex
TIR Max.
0.0025 in
Measurement System
Inch
Internal Thread Direction
Right Hand
For Shank Type
Hex
Number of Slots
3
Taper Angle
20 Degrees
Collet Type
Standard
Bore Shape
Hex
Collapse Range - Maximum
0.188 in
T.I.R. Tolerance
0.0025 in

Description

Collet, 16C, Hex, Overall Length 4 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.