Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Hex, 3J, 7/16in

  • Mfr # 330-028

  • Zoro # G2055125


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Collet Series
3J
Range
Exact Size
For Use With
Collet System
Coolant Through
No
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
330-028
Zoro #
G2055125
UPC #
-
Country of Origin
India

Dimensions

Size
7/16"
Internal Thread Size
1.790"-24
Max. Body Dia.
7/16 in
Head Dia.
2.2000 in
Max. Bore Dia.
2 in
Min. Size
7/16 in
Overall Length
3 3/4 in
External Thread Size
1.988-20
Outside Diameter - Maximum
2.21 in
Clamping Hole Length
7/8 in

Details

Item
Collet
Collet Series
3J
Range
Exact Size
For Use With
Collet System
Coolant Through
No
Coolant Fed
Non-Coolant Through
Collet Type
Standard
Internal Thread Direction
Right Hand
Face Shape
Hex
TIR Max.
0.0025 in
External Thread Direction
Right Hand
Measurement System
Inch
Taper Angle
14.246 Degrees
Number of Slots
3
Bore Shape
Hex
Collapse Range - Maximum
0.438 in
T.I.R. Tolerance
0.0025 in

Description

Collet, 3J, Hex, Overall Length 3 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.