Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Hex, 3J, 9/16in

  • Mfr # 330-036

  • Zoro # G2055107


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Collet Series
3J
Range
Exact Size
For Use With
Collet System
Coolant Through
No
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330-036
Zoro #
G2055107
UPC #
-
Country of Origin
India

Dimensions

Size
9/16"
Max. Body Dia.
9/16 in
Overall Length
3 3/4 in
Head Dia.
2.2000 in
Internal Thread Size
1.790"-24
Max. Bore Dia.
2 in
Min. Size
9/16 in
External Thread Size
1.988-20
Clamping Hole Length
1 3/16 in
Outside Diameter - Maximum
2.21 in

Details

Item
Collet
Collet Series
3J
Range
Exact Size
For Use With
Collet System
Coolant Through
No
Coolant Fed
Non-Coolant Through
Taper Angle
14.246 Degrees
Number of Slots
3
TIR Max.
0.0025 in
Measurement System
Inch
Internal Thread Direction
Right Hand
External Thread Direction
Right Hand
Collet Type
Standard
Face Shape
Hex
T.I.R. Tolerance
0.0025 in
Collapse Range - Maximum
0.563 in
Bore Shape
Hex

Description

Collet, 3J, Hex, Overall Length 3 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.